Allied Moulded Products 9339-Z+1 Junction Box, Fiberglass, No Cover, 4.25 x 4.25 x 1.25 | Graybar Store
Allied Moulded Products - Junction Box, Fiberglass, No Cover, 4.25 x 4.25 x 1.25 - 9339-Z+1
+ / - Hover over image to Zoom
Other Views

    Junction Box, Fiberglass, No Cover, 4.25 x 4.25 x 1.25

    Manufacturer: Allied Moulded Products
    Manufacturer #: 9339-Z+1
    SKU: 88005366
    $5.18
    Checking Pricing
         
    Dimensions HxWxD (Inches):4.25 x 4.25 x 1.25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # 9339-Z+1
    • Cover Mounting No Cover
    • Materials Fiberglass
    • With Knockouts No
    • Dimensions HxWxD (Inches) 4.25 x 4.25 x 1.25
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    fiberglassBOX™ square wall junction box with flush Z-hanger and bulk packed wire clamps.
    • Z hanger flush with face of plaster ring
    • Fire Rating Classification: 2-hour wall
    • UL® Listed per UL 514 C