Allied Moulded Products 9343-NK Junction Box, Fiberglass, No Cover, 4.06 x 4.06 x 2.50 | Graybar Store
Allied Moulded Products - Junction Box, Fiberglass, No Cover, 4.06 x 4.06 x 2.50 - 9343-NK
+ / - Hover over image to Zoom
Other Views

    Junction Box, Fiberglass, No Cover, 4.06 x 4.06 x 2.50

    Manufacturer: Allied Moulded Products
    Manufacturer #: 9343-NK
    SKU: 88005382
    $5.22
    Checking Pricing
         
    Dimensions HxWxD (Inches):4.06 x 4.06 x 2.50
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # 9343-NK
    • Cover Mounting No Cover
    • Materials Fiberglass
    • With Knockouts No
    • Dimensions HxWxD (Inches) 4.06 x 4.06 x 2.50
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    fiberglassBOX™ square wall junction box with angled mid nails and factory installed speed klamps.
    • Angled mid nails
    • Factory installed speed klamps
    • Fire Rating Classification: 2-hour wall
    • UL® Listed per UL 514 C