Allied Moulded Products 2302-NK fiberglassBOX Switch/Receptacle Box, Non-Metallic, 2-Gang, 3-7/16 in. D, Angled Mid-Nails/Speed Klamps-Factory Installed | Graybar Store
Allied Moulded Products - fiberglassBOX Switch/Receptacle Box, Non-Metallic, 2-Gang, 3-7/16 in. D, Angled Mid-Nails/Speed Klamps-Factory Installed - 2302-NK
+ / - Hover over image to Zoom
Other Views

    fiberglassBOX Switch/Receptacle Box, Non-Metallic, 2-Gang, 3-7/16 in. D, Angled Mid-Nails/Speed Klamps-Factory Installed

    Manufacturer: Allied Moulded Products
    Manufacturer #: 2302-NK
    SKU: 92106295
    $6.28
    Checking Pricing
         
    No. of Gangs:2-Gang
    Box Depth (Inches):3-7/16 in.
    Size (Inches):4 W x 3-3/4 H
    Bracket:Angled Mid-Nails and Speed Klamps (Factory Installed)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # 2302-NK
    • Box Depth (Inches) 3-7/16 in.
    • Bracket Angled Mid-Nails and Speed Klamps (Factory Installed)
    • Brand fiberglassBOX
    • Materials Non-Metallic
    • No. of Gangs 2-Gang
    • Size (Inches) 4 W x 3-3/4 H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-Gang fiberglassBOX non-netallic 4 W x 3-3/4 H x 3-7/16 in. D switch/receptacle box with angled mid-nails and factory installed speed klamps.
    • Fire Rating Classification: 2-hour wall
    • UL® Listed per UL 514 C