Allied Moulded Products 2300-N fiberglassBOX Non-Metallic Switch/Receptacle Box | Graybar Store
Allied Moulded Products - fiberglassBOX Non-Metallic Switch/Receptacle Box - 2300-N
+ / - Hover over image to Zoom
Other Views

    fiberglassBOX Non-Metallic Switch/Receptacle Box

    Manufacturer: Allied Moulded Products
    Manufacturer #: 2300-N
    SKU: 88005231
    $4.09
    Checking Pricing
         
    No. of Gangs:2-Gang
    Box Depth (Inches):3 in.
    Size (Inches):4 W x 3-3/4 H
    Bracket:Angled Mid-Nails and Speed Klamps (Bulk Packed)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # 2300-N
    • Box Depth (Inches) 3 in.
    • Bracket Angled Mid-Nails and Speed Klamps (Bulk Packed)
    • Brand fiberglassBOX
    • Materials Non-Metallic
    • No. of Gangs 2-Gang
    • Size (Inches) 4 W x 3-3/4 H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-Gang fiberglassBOX non-metallic 4 W x 3-3/4 H x 3 in. D switch/receptacle Box with angled mid-nails and bulk packed speed klamps.
    • Fire Rating Classification: 2-hour wall
    • UL® Listed per UL 514 C