Allied Moulded Products 1096-N fiberglassBOX Non-Metallic Switch/Receptacle Box | Graybar Store
Allied Moulded Products - fiberglassBOX Non-Metallic Switch/Receptacle Box - 1096-N
+ / - Hover over image to Zoom
Other Views

    fiberglassBOX Non-Metallic Switch/Receptacle Box

    Manufacturer: Allied Moulded Products
    Manufacturer #: 1096-N
    SKU: 88005219
    $1.28
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Depth (Inches):3 in.
    Size (Inches):2-1/4 W x 3-13/16 H
    Bracket:Reverse Nails
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # 1096-N
    • Box Depth (Inches) 3 in.
    • Bracket Reverse Nails
    • Brand fiberglassBOX
    • Materials Non-Metallic
    • No. of Gangs 1-Gang
    • Size (Inches) 2-1/4 W x 3-13/16 H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Gang fiberglassBOX non-metallic 2-1/4 W x 3-13/16 H x 3 in. D switch/receptacle box with reverse nails.
    • Fire Rating Classification: 2-hour wall
    • UL® Listed per UL 514 C