Allied Moulded Products 1098-Z4 fiberglassBOX Switch/Receptacle Box, Non-Metallic, 1-Gang, 3-1/4 in. D, 1/2 in. Offset, Z-Hanger | Graybar Store
Allied Moulded Products - fiberglassBOX Switch/Receptacle Box, Non-Metallic, 1-Gang, 3-1/4 in. D, 1/2 in. Offset, Z-Hanger - 1098-Z4
+ / - Hover over image to Zoom
Other Views

    fiberglassBOX Switch/Receptacle Box, Non-Metallic, 1-Gang, 3-1/4 in. D, 1/2 in. Offset, Z-Hanger

    Manufacturer: Allied Moulded Products
    Manufacturer #: 1098-Z4
    SKU: 88005230
    $2.67
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Depth (Inches):3-1/4 in.
    Size (Inches):2-1/4 W x 3-13/16 H
    Bracket:1/2 in. Offset and Z-Hanger
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # 1098-Z4
    • Box Depth (Inches) 3-1/4 in.
    • Bracket 1/2 in. Offset and Z-Hanger
    • Brand fiberglassBOX
    • Materials Non-Metallic
    • No. of Gangs 1-Gang
    • Size (Inches) 2-1/4 W x 3-13/16 H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Gang fiberglassBOX non-metallic 2-1/4 W x 3-13/16 H x 3-1/4 in. D switch/receptacle box with 1/2 in. offset and Z-hanger.
    • 20.5 Cubic inch capacity
    • New work residential construction
    • Fire Rating Classification: 2-hour wall
    • UL® Listed per UL 514 C