Allied Moulded Products 9351-NKFRV fiberglassBOX™ Ceiling Electrical Box, Thermoset-Fiberglass, Fan/Fixture, Fetter Ring Nails/Speed Klamp-Factory Installed | Graybar Store
Allied Moulded Products - fiberglassBOX™ Ceiling Electrical Box, Thermoset-Fiberglass, Fan/Fixture, Fetter Ring Nails/Speed Klamp-Factory Installed - 9351-NKFRV
+ / - Hover over image to Zoom
Other Views

    fiberglassBOX™ Ceiling Electrical Box, Thermoset-Fiberglass, Fan/Fixture, Fetter Ring Nails/Speed Klamp-Factory Installed

    Manufacturer: Allied Moulded Products
    Manufacturer #: 9351-NKFRV
    SKU: 99544732
    $16.51
    Checking Pricing
         
    Bracket:Fetter Ring Nails, Speed Klamps (Factory Installed)
    Size (Inches):4 dia.
    Box Depth (Inches):2-7/16 in.
    Installation Type:New Work
    Use With:Fan/Fixture
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # 9351-NKFRV
    • Box Depth (Inches) 2-7/16 in.
    • Bracket Fetter Ring Nails, Speed Klamps (Factory Installed)
    • Brand fiberglassBOX
    • Installation Type New Work
    • Materials Thermoset-Fiberglass
    • Series VaporSeal
    • Size (Inches) 4 dia.
    • Use With Fan/Fixture
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    fiberglassBOX™ 4 in. Fiberglass vapor seal air-sealed round fan/fixture support box with factory installed speed klamps and fetter ring nails.
    • 22.5 Cubic inch capacity
    • 35 lb Fan rated
    • 50 lb Fixture rated
    • UL® Listed per UL® 514 C
    • Fire Rating Classification/2-hour wall and ceiling