Pentair Hoffman F6660FG Fiberglass Wiring Trough, NEMA Type 12/3R, 5 ft. | Graybar Store
Pentair Hoffman - Fiberglass Wiring Trough, NEMA Type 12/3R, 5 ft. - F6660FG
+ / - Hover over image to Zoom
Other Views

    Fiberglass Wiring Trough, NEMA Type 12/3R, 5 ft.

    Manufacturer: Pentair Hoffman
    Manufacturer #: F6660FG
    SKU: 88133107
    $750.52
    Checking Pricing
         
    Color / Finish:6
    Fitting Type:6
    Brand or Series:5 ft.
    Size:Fiberglass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F6660FG
    • Size Fiberglass
    • Brand or Series 5 ft.
    • Color / Finish 6
    • Fitting Type 6
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Bulletin F25 type 12 /3R wire trough screw cover size 6.00x6.00x60.00, with fiberglass finish.