Pentair Hoffman Type 4X Enclosure, Fiberglass, Solid Screw Cover | Graybar Store
Pentair Hoffman - Type 4X Enclosure, Fiberglass, Solid Screw Cover
+ / - Hover over image to Zoom
Other Views

    Type 4X Enclosure, Fiberglass, Solid Screw Cover

    Manufacturer: Pentair Hoffman
         

    Fiberglass type 4X enclosure is able to withstand harsh environments and is suitable for a broad range of applications.

    Type 4X Enclosure:
    • Compression-molded fiberglass material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties
    • Fiberglass material is easily punched, drilled, filed or sawed
    • Seamless foam-in-place gasket assures water-tight and dust tight seal
    • Threaded internal bosses provided for mounting optional panels and terminal block kits
    • Screw-cover enclosures have easily removable covers attached to body with internal plated steel hinges. Cover securely fastens to the body with four captivated Type 316 stainless steel cover screws.
    • Sealing washers are furnished with enclosure
    • Light grey color inside and out
    See More >>
    • Manufacturer Pentair Hoffman
    • NEMA Ratings 3/3R/4/4X/12/13
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Depth (Inches)
    Height (Inches)
    Width (Inches)
    Material
    Price
    A865JFGR
    96093379
    5
    6 in.
    8 in.
    Fiberglass
    $
    148
    .39
    /
    EA
    96093379
    Depth (Inches)
    5
    Height (Inches)
    6 in.
    Width (Inches)
    8 in.
    Material
    Fiberglass
    $
    148
    .39
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A14107JFGR
    96090923
    7
    10 in.
    14 in.
    Fiberglass
    $
    278
    .29
    /
    EA
    96090923
    Depth (Inches)
    7
    Height (Inches)
    10 in.
    Width (Inches)
    14 in.
    Material
    Fiberglass
    $
    278
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96093379 SKU, 96093379 ANALYTICS...
    Width (Inches)
    8 in.
    Material
    Fiberglass
    Price
    $
    148
    .39
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96090923 SKU, 96090923 ANALYTICS...
    Width (Inches)
    14 in.
    Material
    Fiberglass
    Price
    $
    278
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available