Pentair Hoffman F6624FG Fiberglass Type 12 Wireway Trough, 6.00in. H x6.00 in. w x24.00 in. L | Graybar Store
Pentair Hoffman - Fiberglass Type 12 Wireway Trough, 6.00in. H  x6.00 in. w x24.00 in. L - F6624FG
+ / - Hover over image to Zoom
Other Views

    Fiberglass Type 12 Wireway Trough, 6.00in. H x6.00 in. w x24.00 in. L

    Manufacturer: Pentair Hoffman
    Manufacturer #: F6624FG
    SKU: 88133098
    $424.22
    Checking Pricing
         
    Height (Inches):6
    Width (Inches):6
    Length:2 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F6624FG
    • Height (Inches) 6
    • Length 2 ft.
    • Materials Fiberglass
    • Width (Inches) 6
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Screw Cover Type 12 and 3R Wireway trough, Size 6.00x6.00x24.00 with fiberglass finish.