Alpha Wire PF2403/8 NA005 Protective Sleeve, Fiberglass, Natural | Graybar Store
Alpha Wire - Protective Sleeve, Fiberglass, Natural - PF2403/8 NA005
+ / - Hover over image to Zoom
Other Views

    Protective Sleeve, Fiberglass, Natural

    Manufacturer: Alpha Wire
    Manufacturer #: PF2403/8 NA005
    SKU: 96003114
    $106.21
    Checking Pricing
         
    Color:Natural
    Depth (Inches):0.016
    Width (Inches):0.375 to 0.399 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Alpha Wire
    • Manufacturer # PF2403/8 NA005
    • Color Natural
    • Type Sleeve
    • Depth (Inches) 0.016
    • Width (Inches) 0.375 to 0.399 in.
    Product Overview:
    Fiberglass Sleeve, Natural, Width (Inches): 0.375 to 0.399 in