Pentair Hoffman A50MFKR Fiberglass Mounting Bracket Kit | Graybar Store
Pentair Hoffman - Fiberglass Mounting Bracket Kit - A50MFKR
+ / - Hover over image to Zoom
Other Views

    Fiberglass Mounting Bracket Kit

    Manufacturer: Pentair Hoffman
    Manufacturer #: A50MFKR
    SKU: 97100669
    $67.13
    Checking Pricing
         
    Height (Inches):1 in.
    Color:Natural
    Width (Inches):10 in.
    Use With:Type 4X Enclosures
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A50MFKR
    • Color Natural
    • Height (Inches) 1 in.
    • Width (Inches) 10 in.
    • Use With Type 4X Enclosures
    Product Overview:
    Mounting brackets are molded from fiberglass reinforced polyester. Kit includes (4) brackets, hardware and installation instructions.