Columbia Lighting XEM4-232-RA-EPU Vapor Proof Fixture, Enclosed/Gasketed, 4 ft., 2-Lamp, Ribbed Acrylic Lens, Electronic Programmed Start, 120-277V | Graybar Store
Columbia Lighting - Vapor Proof Fixture, Enclosed/Gasketed, 4 ft., 2-Lamp, Ribbed Acrylic Lens, Electronic Programmed Start, 120-277V - XEM4-232-RA-EPU
+ / - Hover over image to Zoom
Other Views

    Vapor Proof Fixture, Enclosed/Gasketed, 4 ft., 2-Lamp, Ribbed Acrylic Lens, Electronic Programmed Start, 120-277V

    Manufacturer: Columbia Lighting
    Manufacturer #: XEM4-232-RA-EPU
    SKU: 25632080
    Price pending
    Checking Pricing
         
    Additional Features:Gasket is Non-Porous to Ensure Seal; Impact Modified Acrylic Lens; Includes Surface Mounting Brackets; Tamper Resistance
    Shape:Rectangular
    Material:Fiberglass (Housing); Polycarbonate (Latches)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Columbia Lighting
    • Manufacturer # XEM4-232-RA-EPU
    • Additional Features Gasket is Non-Porous to Ensure Seal; Impact Modified Acrylic Lens; Includes Surface Mounting Brackets; Tamper Resistance
    • Lamp Type T8 Fluorescent
    • Shape Rectangular
    • Material Fiberglass (Housing); Polycarbonate (Latches)
    • SAP Material Type ZSTD
    Product Overview:
    Columbia Lighting XEM 4 ft Low Profile Enclosed and Gasketed Industrial Housing, Lamp Type: T8 Fluorescent, Fiberglass (Housing); Polycarbonate (Latches), Shape: Rectangular