Unistrut P1753 FG FiberGlass Cable Saddle | Graybar Store
Unistrut - FiberGlass Cable Saddle - P1753 FG
+ / - Hover over image to Zoom
Other Views

    FiberGlass Cable Saddle

    Manufacturer: Unistrut
    Manufacturer #: P1753 FG
    SKU: 89026267
    $15.79
    Checking Pricing
         
    Size:2-3/16 in.
    Color / Finish:Fiberglass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1753 FG
    • Size 2-3/16 in.
    • Color / Finish Fiberglass
    • SAP Material Type ZSTD
    Product Overview:
    2-3/16 inch fiber glass cable saddle