Allied Moulded Products 9363-EW Electrical Box, Fiberglass, Old Work, 1-Gang, 2-27/32 in. D, Ears/Wing Brackets/Speed Klamps-Bulk Packed | Graybar Store
Allied Moulded Products - Electrical Box, Fiberglass, Old Work, 1-Gang, 2-27/32 in. D, Ears/Wing Brackets/Speed Klamps-Bulk Packed - 9363-EW
+ / - Hover over image to Zoom
Other Views

    Electrical Box, Fiberglass, Old Work, 1-Gang, 2-27/32 in. D, Ears/Wing Brackets/Speed Klamps-Bulk Packed

    Manufacturer: Allied Moulded Products
    Manufacturer #: 9363-EW
    SKU: 88005427
    $3.73
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Depth (Inches):2-27/32 in.
    Size (Inches):2-3/8 W x 3-1/4 H
    Bracket:Ears, Wing Brackets and Speed Klamps (Bulk Packed)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # 9363-EW
    • Box Depth (Inches) 2-27/32 in.
    • Bracket Ears, Wing Brackets and Speed Klamps (Bulk Packed)
    • Brand fiberglassBOX
    • Materials Non-Metallic
    • No. of Gangs 1-Gang
    • Size (Inches) 2-3/8 W x 3-1/4 H
    • For Use With Old Work
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Gang fiberglass old work 2-3/8 W x 3-1/4 H x 2-27/32 in. D manufactured housing box with ears, wing brackets and bulk packed speed klamps™.
    • Old work
    • 16.0 Cubic inch capacity
    • Fire Rating Classification: 2-hour wall
    • UL® Listed per UL 514 C