Belden AX104934 FiberExpress® Rack Mount Patch Panel | Graybar Store
Belden - FiberExpress® Rack Mount Patch Panel - AX104934
+ / - Hover over image to Zoom
Other Views

    FiberExpress® Rack Mount Patch Panel

    Manufacturer: Belden
    Manufacturer #: AX104934
    SKU: 25437786
    $466.94
    Checking Pricing
         
    Color:Black
    Fiber Count:48
    Insert Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX104934
    • Color Black
    • Fiber Count 48
    • Insert Material Steel
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    AX10 FiberExpress Rack Mount Patch Panel, FC; SC; SCD; ST, Black, Fiber Count: 48, Steel