Belden AX103071 FiberExpress® LC Manager Connector Module | Graybar Store
Belden - FiberExpress®  LC Manager Connector Module - AX103071
+ / - Hover over image to Zoom
Other Views

    FiberExpress® LC Manager Connector Module

    Manufacturer: Belden
    Manufacturer #: AX103071
    SKU: 25495515
    $135.93
    Checking Pricing
         
    Adapter Housing Color:Aqua
    Color:Grey
    Fiber Count:12
    Insert Material:Metal
    Fiber Category:Multimode - OM3 / OM4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX103071
    • Color Grey
    • Adapter Housing Color Aqua
    • Fiber Category Multimode - OM3 / OM4
    • Fiber Count 12
    • Insert Material Metal
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    AX10 FiberExpress Manager Connector Module, Grey, Fiber Count: 12, Metal, OM3; OM4