Belden AX101731 FiberExpress® LC Duplex Adapter Strip | Graybar Store
Belden - FiberExpress® LC Duplex Adapter Strip - AX101731
+ / - Hover over image to Zoom
Other Views

    FiberExpress® LC Duplex Adapter Strip

    Manufacturer: Belden
    Manufacturer #: AX101731
    SKU: 25027548
    $75.58
    Checking Pricing
         
    Adapter Housing Color:Blue
    Color:Black
    Fiber Count:12
    Insert Material:Zirconia Ceramic
    Fiber Category:Singlemode - OS2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX101731
    • Color Black
    • Adapter Housing Color Blue
    • Fiber Category Singlemode - OS2
    • Fiber Count 12
    • Insert Material Zirconia Ceramic
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    AX10 FiberExpress Adapter Strip, LC, Black, Fiber Count: 12, Zirconia Ceramic, Singlemode