B-Line (Eaton) B3373-4ZN Fiber Wire Retainer | Graybar Store
B-Line (Eaton) - Fiber Wire Retainer - B3373-4ZN
+ / - Hover over image to Zoom
Other Views

    Fiber Wire Retainer

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B3373-4ZN
    SKU: 88036047
    $18.17
    Checking Pricing
         
    Size:4 in
    Brand or Series:Eaton
    Length:12-7/8 in.
    Use With:Supporting Vertical Piping
    Load Rating:810 lb
    Hole Diameter (Inches):1-3/4
    Bolt Hole Size:1/2-13 in
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B3373-4ZN
    • Size 4 in
    • Type Pipe Clamps
    • Bolt Hole Size 1/2-13 in
    • Brand or Series Eaton
    • Hole Diameter (Inches) 1-3/4
    • Length 12-7/8 in.
    Product Overview:
    Eaton® B3373 Fiber Wire Retainer, Zinc-Plated, Steel, Size: 4 in, Hole Diameter (Inches): 1-3/4 in