AFL Telecommunications 911110-00 Fiber Storage Unit | Graybar Store
AFL Telecommunications - Fiber Storage Unit - 911110-00
+ / - Hover over image to Zoom
Other Views

    Fiber Storage Unit

    Manufacturer: AFL Telecommunications
    Manufacturer #: 911110-00
    SKU: 97105820
    $92.23
    Checking Pricing
         
    Strand Size:1/4 to 7/16 in.
    Diameter (Inches):18
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # 911110-00
    • Diameter (Inches) 18
    • Strand Size 1/4 to 7/16 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fiber Storage Unit, Aluminum; Thermoplastic Polypropylene, Diameter (Inches): 18 in, Strand Size: 1/4 to 7/16 in