Panduit FST6 Opticom® Splice Tray Kit, Fiber Optic, (12) Splices | Graybar Store
Panduit - Opticom® Splice Tray Kit, Fiber Optic, (12) Splices - FST6
+ / - Hover over image to Zoom
Other Views

    Opticom® Splice Tray Kit, Fiber Optic, (12) Splices

    Manufacturer: Panduit
    Manufacturer #: FST6
    SKU: 98319007
    $45.46
    Checking Pricing
         
    Height (Inches):0.04 in.
    Use With:FMT Series Enclosures; FWME4 Series Enclosures; FWME8 Series Enclosures
    Width (Inches):4.42 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FST6
    • Mounting Style Wall Mount
    • Type Fiber Optic
    • Brand Opticom
    • Height (Inches) 0.04 in.
    • Width (Inches) 4.42 in.
    • For Use With FMT-, FWME4-, FWME8-Series Enclosures
    • Use With FMT Series Enclosures; FWME4 Series Enclosures; FWME8 Series Enclosures
    Product Overview:
    Opticom® FST Fiber Splice Tray Kit, Wall Mount