Charles Industries 97-FIBR24TRAY Fiber Splice Tray | Graybar Store
Charles Industries - Fiber Splice Tray - 97-FIBR24TRAY
+ / - Hover over image to Zoom
Other Views

    Fiber Splice Tray

    Manufacturer: Charles Industries
    Manufacturer #: 97-FIBR24TRAY
    SKU: 25271859
    $18.81
    Checking Pricing
         
    Accommodates:Charles Fiber Distribution Point Interconnect Pedestals
    Size:4 W x 9 L in.
    Product Includes:(6) Cable Ties; Cover; Identification Label
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Charles Industries
    • Manufacturer # 97-FIBR24TRAY
    • Size 4 W x 9 L in.
    • Accommodates Charles Fiber Distribution Point Interconnect Pedestals
    • Product Includes (6) Cable Ties; Cover; Identification Label
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fiber Splice Tray, Size: 4 W x 9 L in