Panduit FSC24 Opticom® Splice Chip, Fiber Optic, (24) Fusion Splices | Graybar Store
Panduit - Opticom® Splice Chip, Fiber Optic, (24) Fusion Splices - FSC24
+ / - Hover over image to Zoom
Other Views

    Opticom® Splice Chip, Fiber Optic, (24) Fusion Splices

    Manufacturer: Panduit
    Manufacturer #: FSC24
    SKU: 25047372
    $6.11
    Checking Pricing
         
    Height (Inches):0.5 in.
    Accommodates:(24) Fusion Splices
    Use With:Panduit Opticom Enclosure
    Width (Inches):3.12 in.
    Cover Type:Clear
    Depth (Inches):2.47 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FSC24
    • Type Fiber Optic
    • Accommodates (24) Fusion Splices
    • Brand Opticom
    • Cover Type Clear
    • Depth (Inches) 2.47 in.
    • Height (Inches) 0.5 in.
    • Width (Inches) 3.12 in.
    • Includes Label, Clear Cover, Adhesive Mount
    • Use With Panduit Opticom Enclosure
    • SKU Spec Sheet
      FSC24 Specification Sheet
      FSC24 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Opticom® Fiber Splice Chip, (24) Fusion Splices