Panduit FMS1 Slack Manager, Fiber Optic, 1 RU | Graybar Store
Panduit - Slack Manager, Fiber Optic, 1 RU - FMS1
+ / - Hover over image to Zoom
Other Views

    Slack Manager, Fiber Optic, 1 RU

    Manufacturer: Panduit
    Manufacturer #: FMS1
    SKU: 25100128
    $15.94
    Checking Pricing
         
    Height (Inches):1 in.
    Material:ABS
    Rack Units:1
    Use With:Opticom Rack/Wall Mount Fiber Enclosures
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FMS1
    • Mounting Style Rack Mount
    • Type Fiber Optic
    • Rack Units 1
    • Brand Opticom
    • Height (Inches) 1 in.
    • Materials Steel
    • Material ABS
    • For Use With Opticom 1 RU Rack Mount Fiber Optic Enclosure
    • Use With Opticom Rack/Wall Mount Fiber Enclosures
    Product Overview:
    Opticom® FMS Fiber Slack Management Spool, ABS, Rack Mount, Rack Units: 1