Panduit FRVT6X4YL Fiber Runner Vertical Tee With Hinged Door, 6x4 Inch | Graybar Store
Panduit - Fiber Runner Vertical Tee With Hinged Door, 6x4 Inch - FRVT6X4YL
+ / - Hover over image to Zoom
Other Views

    Fiber Runner Vertical Tee With Hinged Door, 6x4 Inch

    Manufacturer: Panduit
    Manufacturer #: FRVT6X4YL
    SKU: 99701997
    $133.22
    Checking Pricing
         
    Color:Yellow
    Size:6 in. x 4 in.
    Fitting Type:Raceway Tee
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRVT6X4YL
    • Color Yellow
    • Size 6 in. x 4 in.
    Product Overview:
    FiberRunner vertical raceway tee fitting, 6 Inch x 4 Inch with yellow color. Hinged door included.