Panduit FIDT2X2BL Fiber Runner Spillout, 2x2 Inch | Graybar Store
Panduit - Fiber Runner Spillout, 2x2 Inch - FIDT2X2BL
+ / - Hover over image to Zoom
Other Views

    Fiber Runner Spillout, 2x2 Inch

    Manufacturer: Panduit
    Manufacturer #: FIDT2X2BL
    SKU: 25072566
    $25.65
    Checking Pricing
         
    Color:Black
    Size:2 in. x 2 in.
    Fitting Type:Spill out
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FIDT2X2BL
    • Color Black
    • Size 2 in. x 2 in.
    Product Overview:
    Pan-net Fiberrunner raceway spillout fitting system 2 Inch x 2 Inch with black color.