Panduit FIDT2X2YL Fiber Runner Spillout, 12x4 Inch | Graybar Store
Panduit - Fiber Runner Spillout, 12x4 Inch - FIDT2X2YL
+ / - Hover over image to Zoom
Other Views

    Fiber Runner Spillout, 12x4 Inch

    Manufacturer: Panduit
    Manufacturer #: FIDT2X2YL
    SKU: 22120468
    $25.82
    Checking Pricing
         
    Color:Yellow
    Size:12 in. x 4 in.
    Fitting Type:Spill out
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FIDT2X2YL
    • Color Yellow
    • Size 12 in. x 4 in.
    Product Overview:
    1 Port raceway spillout, size 12 Inch W x 4 Inch H, exit size.