Panduit FRSPJC24BL Fiber Runner Spill Over Junction Fitting, 2x2 Inch | Graybar Store
Panduit - Fiber Runner Spill Over Junction Fitting, 2x2 Inch - FRSPJC24BL
+ / - Hover over image to Zoom
Other Views

    Fiber Runner Spill Over Junction Fitting, 2x2 Inch

    Manufacturer: Panduit
    Manufacturer #: FRSPJC24BL
    SKU: 25280032
    $48.64
    Checking Pricing
         
    Color:Black
    Length:9 in.
    Fitting Type:Spill-Over Junction Cover
    Width (Inches):5.24
    Height (Inches):4.7
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRSPJC24BL
    • Color Black
    • Fitting Type Spill-Over Junction Cover
    • Height (Inches) 4.7
    Product Overview:
    Fiber Optic Raceway Fitting, Fitting Type Spill-Over Junction Cover With 2 x 2 in. Exit, System 4 W x 4 in. H, Color Black, Flammability Rating UL94V-0, Length 9 in., Width 5.24 in., Height 4.70 in., Brand or Series FiberRunner