Panduit FRSPJ2X2BL Fiber Runner Spill Over Junction Fitting, 2x2 Inch | Graybar Store
Panduit - Fiber Runner Spill Over Junction Fitting, 2x2 Inch - FRSPJ2X2BL
+ / - Hover over image to Zoom
Other Views

    Fiber Runner Spill Over Junction Fitting, 2x2 Inch

    Manufacturer: Panduit
    Manufacturer #: FRSPJ2X2BL
    SKU: 25280031
    $109.07
    Checking Pricing
         
    Color:Black
    Size:2 in. x 2 in.
    Fitting Type:Spiller over Junction
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRSPJ2X2BL
    • Color Black
    • Size 2 in. x 2 in.
    • Fitting Type Spiller over Junction
    • SAP Material Type ZSTD
    • Country of Origin SG - Singapore
    Product Overview:
    FiberRunner spill over junction fitting, size 2 Inch x 2 Inch with black color.