Panduit FREC6X4YL Fiber Runner Raceway End Cap Fitting, 6x4 Inch | Graybar Store
Panduit - Fiber Runner Raceway End Cap Fitting, 6x4 Inch - FREC6X4YL
+ / - Hover over image to Zoom
Other Views

    Fiber Runner Raceway End Cap Fitting, 6x4 Inch

    Manufacturer: Panduit
    Manufacturer #: FREC6X4YL
    SKU: 99702007
    $11.10
    Checking Pricing
         
    Size:6 in. x 4 in.
    Fitting Type:End Cap
    Material Finish:Yellow-Zinc
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FREC6X4YL
    • Size 6 in. x 4 in.
    • Type 6 x 4 End Cap Fitting
    • Fitting Type End Cap
    Product Overview:
    FiberRunner end cap fitting. Size 6 Inch x 4 Inch with yellow color.