Panduit FREC4X4YL Fiber Runner Raceway End Cap Fitting, 4x4 Inch | Graybar Store
Panduit - Fiber Runner Raceway End Cap Fitting, 4x4 Inch - FREC4X4YL
+ / - Hover over image to Zoom
Other Views

    Fiber Runner Raceway End Cap Fitting, 4x4 Inch

    Manufacturer: Panduit
    Manufacturer #: FREC4X4YL
    SKU: 22076536
    $11.03
    Checking Pricing
         
    Color:Yellow
    Size:4 in. x 4 in.
    Fitting Type:End Cap
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FREC4X4YL
    • Color Yellow
    • Size 4 in. x 4 in.
    • Type 6 x 4 End Cap Fitting
    Product Overview:
    FiberRunner end cap fitting. Size 4 Inch x 4 Inch with yellow color.