Panduit FRBC6X4YL Fiber Runner QuikLock Couplers, 6x4 | Graybar Store
Panduit - Fiber Runner QuikLock Couplers, 6x4 - FRBC6X4YL
+ / - Hover over image to Zoom
Other Views

    Fiber Runner QuikLock Couplers, 6x4

    Manufacturer: Panduit
    Manufacturer #: FRBC6X4YL
    SKU: 99701990
    $25.83
    Checking Pricing
         
    Size:6 in. x 4 in.
    Fitting Type:Coupler
    Material Finish:Yellow-Zinc
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRBC6X4YL
    • Size 6 in. x 4 in.
    • Type QuikLock Couple
    • Fitting Type Coupler
    Product Overview:
    Yellow, fiberrunner 6x4 coupler.