Panduit FRTSC6YL Fiber Runner Horizontal Tee Split Cover, 6 x 4 Inch | Graybar Store
Panduit - Fiber Runner Horizontal Tee Split Cover, 6 x 4 Inch - FRTSC6YL
+ / - Hover over image to Zoom
Other Views

    Fiber Runner Horizontal Tee Split Cover, 6 x 4 Inch

    Manufacturer: Panduit
    Manufacturer #: FRTSC6YL
    SKU: 99699951
    $84.29
    Checking Pricing
         
    Color:Yellow
    Size:6 in. x 4 in.
    Fitting Type:Horizontal Tee
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRTSC6YL
    • Color Yellow
    • Size 6 in. x 4 in.
    Product Overview:
    FiberRunner horizontal split cover tee, 6 Inch x 4 Inch with yellow color.