Panduit FRTSC12BL Fiber Runner Horizontal Tee Split Cover, 12x 4 Inch | Graybar Store
Panduit - Fiber Runner Horizontal Tee Split Cover, 12x 4 Inch - FRTSC12BL
+ / - Hover over image to Zoom
Other Views

    Fiber Runner Horizontal Tee Split Cover, 12x 4 Inch

    Manufacturer: Panduit
    Manufacturer #: FRTSC12BL
    SKU: 25062406
    $118.29
    Checking Pricing
         
    Color:Black
    Size:12 in. x 4 in.
    Fitting Type:Horizontal Tee
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRTSC12BL
    • Color Black
    • Size 12 in. x 4 in.
    Product Overview:
    FiberRunner horizontal split cover tee, 12 Inch x 4 Inch with black color.