Panduit FRHD2KTYL Fiber Runner Hinged Duct | Graybar Store
Panduit - Fiber Runner Hinged Duct - FRHD2KTYL
+ / - Hover over image to Zoom
Other Views

    Fiber Runner Hinged Duct

    Manufacturer: Panduit
    Manufacturer #: FRHD2KTYL
    SKU: 25067592
    $138.89
    Checking Pricing
         
    Color:Yellow
    Size:2 in. x 2 in.
    Length:6 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRHD2KTYL
    • Color Yellow
    • Size 2 in. x 2 in.
    Product Overview:
    2x2 Hinged Duct Vertical Cable Manager Kit with yellow color. Kit Contents 6 Ft. L Hinged Channel, 6 Ft. L Snap-On Hinged Cover, (4) Adjustable Z Bracket, (1) End Cap, (6) Hinged Duct, 2 Inch Wire