Panduit FRHD4KTYL Fiber Runner Hinged Duct | Graybar Store
Panduit - Fiber Runner Hinged Duct - FRHD4KTYL
+ / - Hover over image to Zoom
Other Views

    Fiber Runner Hinged Duct

    Manufacturer: Panduit
    Manufacturer #: FRHD4KTYL
    SKU: 25062642
    $166.89
    Checking Pricing
         
    Color:Yellow
    Size:4 in. x 4 in.
    Length:6 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRHD4KTYL
    • Color Yellow
    • Size 4 in. x 4 in.
    Product Overview:
    4x4 Hinged Duct Vertical Cable Manager Kit with yellow color. Kit Contents 6 Ft. L Hinged Duct, 6 Ft. L Hinged Duct Cover, (1) End Cap, (3) Adjustable Z Bracket, (1) Adapter Fitting, (6) WR4-C Wire Retaine