Panduit FHDEC2X2YL Fiber Runner End Cap, 2x2 Inch | Graybar Store
Panduit - Fiber Runner End Cap, 2x2 Inch - FHDEC2X2YL
+ / - Hover over image to Zoom
Other Views

    Fiber Runner End Cap, 2x2 Inch

    Manufacturer: Panduit
    Manufacturer #: FHDEC2X2YL
    SKU: 22121575
    $11.07
    Checking Pricing
         
    Color:Yellow
    Size:2 in. x 2 in.
    Fitting Type:End Cap
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FHDEC2X2YL
    • Color Yellow
    • Size 2 in. x 2 in.
    Product Overview:
    FiberRunner end cap fitting. Size 2 Inch x 2 Inch with yellow color.