Panduit FRFWC4X4BL Fiber Runner Cross Fitting, 4x4 Inch | Graybar Store
Panduit - Fiber Runner Cross Fitting, 4x4 Inch - FRFWC4X4BL
+ / - Hover over image to Zoom
Other Views

    Fiber Runner Cross Fitting, 4x4 Inch

    Manufacturer: Panduit
    Manufacturer #: FRFWC4X4BL
    SKU: 25097444
    $219.34
    Checking Pricing
         
    Color:Black
    Size:4 in. x 4 in.
    Fitting Type:4-Way Cross
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRFWC4X4BL
    • Color Black
    • Size 4 in. x 4 in.
    • Type 6 x 4 Four-Way Cross Fitting
    Product Overview:
    FiberRunner 4-way cross, 4 Inch x 4 Inch with black color.