Panduit FRRA6X4YL Fiber Runner Angle Fitting, 6x4 Inch | Graybar Store
Panduit - Fiber Runner Angle Fitting, 6x4 Inch - FRRA6X4YL
+ / - Hover over image to Zoom
Other Views

    Fiber Runner Angle Fitting, 6x4 Inch

    Manufacturer: Panduit
    Manufacturer #: FRRA6X4YL
    SKU: 99699957
    $103.59
    Checking Pricing
         
    Color:Yellow
    Size:6 in. x 4 in.
    Fitting Type:Horizontal Right Angle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRRA6X4YL
    • Color Yellow
    • Size 6 in. x 4 in.
    • Type 12 x 4 Horizontal Right Angle Fitting
    Product Overview:
    FiberRunner horizontal right angle fitting, 6 Inch x 4 Inch with yellow color.