Charles Industries BDO205-EG Fiber Pedestal | Graybar Store
Charles Industries - Fiber Pedestal - BDO205-EG
+ / - Hover over image to Zoom
Other Views

    Fiber Pedestal

    Manufacturer: Charles Industries
    Manufacturer #: BDO205-EG
    SKU: 25407992
    $183.31
    Checking Pricing
         
    Width (Inches):10 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Charles Industries
    • Manufacturer # BDO205-EG
    • Width (Inches) 10 in.
    • Country of Origin US - USA
    Product Overview:
    Pedlock® BDO Fiber Pedestal, Width (Inches): 10 in