Charles Industries BDO203-EGT Fiber Pedestal | Graybar Store
Charles Industries - Fiber Pedestal - BDO203-EGT
+ / - Hover over image to Zoom
Other Views

    Fiber Pedestal

    Manufacturer: Charles Industries
    Manufacturer #: BDO203-EGT
    SKU: 25320908
    $136.28
    Checking Pricing
         
    Width (Inches):6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Charles Industries
    • Manufacturer # BDO203-EGT
    • Width (Inches) 6 in.
    Product Overview:
    Pedlock® BDO Fiber Pedestal, Width (Inches): 6 in