Netsource FASM3-LCST-6-CITY RALEIGH Fiber Patch Cable LC to ST | Graybar Store
Netsource - Fiber Patch Cable LC to ST - FASM3-LCST-6-CITY RALEIGH
+ / - Hover over image to Zoom
Other Views

    Fiber Patch Cable LC to ST

    Manufacturer: Netsource
    Manufacturer #: FASM3-LCST-6-CITY RALEIGH
    SKU: 25822767
    $26.20
    Checking Pricing
         
    Length:6 ft.
    Fiber Category:Singlemode
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Netsource
    • Manufacturer # FASM3-LCST-6-CITY RALEIGH
    • Connector Type LC to ST
    • Fiber Cord Type Duplex
    • Fiber Category Singlemode
    • Length 6 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fiber Patch Cable, Length: 6 ft, Fiber Category: Singlemode, Adapter Type: LC; ST, Fiber Cord Type: Duplex, Connector Type: LC to ST