Corning 004401UR43F025F OptiTap® Ruggedized SC APC to Blunt | Graybar Store
Corning - OptiTap® Ruggedized SC APC to Blunt - 004401UR43F025F
+ / - Hover over image to Zoom
Other Views

    OptiTap® Ruggedized SC APC to Blunt

    Manufacturer: Corning
    Manufacturer #: 004401UR43F025F
    SKU: 25653214
    $19.23
    Checking Pricing
         
    Length:25 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # 004401UR43F025F
    • Connector Type SC APC to Blunt
    • Length 25 ft.
    • Country of Origin MX - Mexico
    Product Overview:
    Fiber Patch Cable, Length: 25 ft, Adapter Type: Blunt; SC APC, Connector Type: SC APC to Blunt