Lynn Electronics LCSTDMM(3.0)-3M LC/ST(3.0) 62.5 OM1 Multimode Fiber Patch Cables | Graybar Store
Lynn Electronics - LC/ST(3.0) 62.5 OM1 Multimode Fiber Patch Cables - LCSTDMM(3.0)-3M
+ / - Hover over image to Zoom
Other Views

    LC/ST(3.0) 62.5 OM1 Multimode Fiber Patch Cables

    Manufacturer: Lynn Electronics
    Manufacturer #: LCSTDMM(3.0)-3M
    SKU: 25120297
    $23.18
    Checking Pricing
         
    Length:3 m.
    Fiber Category:Multimode - OM1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # LCSTDMM(3.0)-3M
    • Connector Type LC to ST
    • Fiber Cord Type Duplex
    • Jacket Color Orange
    • Fiber Category Multimode - OM1
    • Length 3 m.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Fiber Patch Cable, Length: 3 m, Fiber Category: 62.5/125 µm OM1, Adapter Type: LC; ST, Fiber Cord Type: Duplex, Connector Type: LC to ST