Lynn Electronics LCLCDUPMM50-2M LC/LC 50/125 OM2 Multimode Fiber Patch Cables | Graybar Store
Lynn Electronics - LC/LC 50/125 OM2 Multimode Fiber Patch Cables - LCLCDUPMM50-2M
+ / - Hover over image to Zoom
Other Views

    LC/LC 50/125 OM2 Multimode Fiber Patch Cables

    Manufacturer: Lynn Electronics
    Manufacturer #: LCLCDUPMM50-2M
    SKU: 25041836
    $27.17
    Checking Pricing
         
    Length:2 m.
    Fiber Category:Multimode - OM2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # LCLCDUPMM50-2M
    • Connector Type LC to LC
    • Fiber Cord Type Duplex
    • Jacket Color Orange
    • Fiber Category Multimode - OM2
    • Length 2 m.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Fiber Patch Cable, Length: 2 m, Fiber Category: 50/125 µm OM2, Adapter Type: LC, Fiber Cord Type: Duplex, Connector Type: LC to LC