Lynn Electronics SCSTDUPMM-2M SC/ST 62.5 OM1 Multimode Fiber Patch Cables | Graybar Store
Lynn Electronics - SC/ST 62.5 OM1 Multimode Fiber Patch Cables - SCSTDUPMM-2M
+ / - Hover over image to Zoom
Other Views

    SC/ST 62.5 OM1 Multimode Fiber Patch Cables

    Manufacturer: Lynn Electronics
    Manufacturer #: SCSTDUPMM-2M
    SKU: 25041727
    $17.27
    Checking Pricing
         
    Length:2 m.
    Fiber Category:Multimode - OM1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # SCSTDUPMM-2M
    • Connector Type SC to ST
    • Fiber Cord Type Duplex
    • Jacket Color Orange
    • Fiber Category Multimode - OM1
    • Length 2 m.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Fiber Patch Cable, Length: 2 m, Fiber Category: 62.5/125 µm OM1, Adapter Type: SC; ST, Fiber Cord Type: Duplex, Connector Type: SC to ST