Lynn Electronics LCLCDUPMM-5M LC/LC 62.5 OM1 Multimode Fiber Patch Cables | Graybar Store
Lynn Electronics - LC/LC 62.5 OM1 Multimode Fiber Patch Cables - LCLCDUPMM-5M
+ / - Hover over image to Zoom
Other Views

    LC/LC 62.5 OM1 Multimode Fiber Patch Cables

    Manufacturer: Lynn Electronics
    Manufacturer #: LCLCDUPMM-5M
    SKU: 25041699
    $26.73
    Checking Pricing
         
    Length:5 m.
    Fiber Category:Multimode - OM1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # LCLCDUPMM-5M
    • Connector Configuration LC to LC
    • Connector Type LC to LC
    • Fiber Cord Type Duplex
    • Fiber Type Multimode - OM1
    • Jacket Color Orange
    • Fiber Category Multimode - OM1
    • Length 5 m.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Fiber Patch Cable, Length: 5 m, Fiber Category: 62.5/125 µm OM1, Adapter Type: LC, Fiber Cord Type: Duplex, Connector Type: LC to LC