Ortronics (Legrand) OR-EC04U-C Fiber Patch Cabinet, Rack Mount, 4 RU | Graybar Store
Ortronics (Legrand) - Fiber Patch Cabinet, Rack Mount, 4 RU - OR-EC04U-C
+ / - Hover over image to Zoom
Other Views

    Fiber Patch Cabinet, Rack Mount, 4 RU

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-EC04U-C
    SKU: 25281084
    $325.75
    Checking Pricing
         
    Accommodates:(8) Splice Trays
    Color:Black
    Rack Units:4
    No. of Panels:12
    Use With:Momentum 2 Series Cassettes; Ortronics OFP Series Adapter Panels
    Door Style:Split
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-EC04U-C
    • Color Black
    • Mounting Style Rack Mount
    • Type Fiber Patch Cabinet
    • Rack Units 4
    • Accommodates (8) Splice Trays
    • Brand Ortronics
    • Door Style Split
    • Enclosure Color Black
    • No. of Panels 12
    • Use With Momentum 2 Series Cassettes; Ortronics OFP Series Adapter Panels
    Product Overview:
    Ortronics® OFP Fiber Patch Cabinet, (8) Splice Trays, Black, Rack Mount, Rack Units: 4