Ortronics (Legrand) OR-EC02U-C Fiber Patch Cabinet, Rack Mount, 2 RU | Graybar Store
Ortronics (Legrand) - Fiber Patch Cabinet, Rack Mount, 2 RU - OR-EC02U-C
+ / - Hover over image to Zoom
Other Views

    Fiber Patch Cabinet, Rack Mount, 2 RU

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-EC02U-C
    SKU: 25277356
    $204.03
    Checking Pricing
         
    Accommodates:(4) Splice Trays
    Color:Black
    Rack Units:2
    No. of Panels:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-EC02U-C
    • Color Black
    • Mounting Style Rack Mount
    • Type Fiber Patch Cabinet
    • Rack Units 2
    • Accommodates (4) Splice Trays
    • Enclosure Color Black
    • No. of Panels 6
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ortronics® OFP Fiber Patch Cabinet, (4) Splice Trays, Black, Rack Mount, Rack Units: 2