Ortronics (Legrand) OR-EC01U-C Fiber Patch Cabinet, Rack Mount, 1 RU | Graybar Store
Ortronics (Legrand) - Fiber Patch Cabinet, Rack Mount, 1 RU - OR-EC01U-C
+ / - Hover over image to Zoom
Other Views

    Fiber Patch Cabinet, Rack Mount, 1 RU

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-EC01U-C
    SKU: 25277355
    $185.49
    Checking Pricing
         
    Accommodates:(2) Splice Trays
    Color:Black
    Rack Units:1
    No. of Panels:3
    Use With:Momentum 2 Series Cassettes; Ortronics OFP Series Adapter Panels
    Door Style:Split
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-EC01U-C
    • Color Black
    • Mounting Style Rack Mount
    • Type Fiber Patch Cabinet
    • Rack Units 1
    • Accommodates (2) Splice Trays
    • Brand Ortronics
    • Door Style Split
    • Enclosure Color Black
    • No. of Panels 3
    • Use With Momentum 2 Series Cassettes; Ortronics OFP Series Adapter Panels
    Product Overview:
    Ortronics® OFP Fiber Patch Cabinet, (2) Splice Trays, Black, Rack Mount, Rack Units: 1